M3-0.5 x 18 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1612764| Mfr #: 6DU33

$8.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 150,800 psi
Length: 18mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612764 Mfr #: 6DU33
Basic Material: SteelMin. Tensile Strength: 150,800 psi
Length: 18mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M3-0.50Material Grade: Class 10.9
System of Measurement: MetricHead Dia.: 6mm
Head Height: 1.7mmScrew Industry Standards: DIN 7991
Drive Size: 2mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 18mm
Thread Dia.: M3Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C32 to C39Fastener Finish: Black Oxide
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M3-0.50, Length 18mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 100

Reviews