Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M4-0.7 x 35 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1472414| Mfr #: M07400.040.0035

$9.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 150,800 psi
Length: 35mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1472414 Mfr #: M07400.040.0035
Basic Material: SteelMin. Tensile Strength: 150,800 psi
Length: 35mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M4-0.70Material Grade: Class 10.9
System of Measurement: MetricHead Dia.: 8mm
Head Height: 2.3mmScrew Industry Standards: DIN 7991
Drive Size: 2.50mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 35mm
Thread Dia.: M4Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C32 to C39Fastener Finish: Black Oxide
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M4-0.70, Length 35mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 2.3mm, Thread Dia. M4, Package Quantity 100

Reviews