STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M5-0.8 x 10 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2446306| Mfr #: 6DU52

$6.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446306 Mfr #: 6DU52
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Black Oxide
Min. Tensile Strength: 150,800 psiMaterial Grade: Class 10.9
Rockwell Hardness: C32 to C39System of Measurement: Metric
Head Dia.: 10mmDrive Type: Hex Socket
Thread Length: 10mmThread Style: Fully Threaded
Screw Industry Standards: DIN 7991Length: 10mm
Drive Size: 3mmThread Dia.: M5
Dia./Thread Size: M5-0.80Screw Style: Socket Head Cap Screw
Head Height: 2.8mmScrew Head Type: Flat
Basic Material: SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M5-0.80, Length 10mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 100

Reviews