LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M5-0.8 x 18 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0488765| Mfr #: M07400.050.0018

$9.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Industry Standards: DIN 7991
Length: 18mm
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488765 Mfr #: M07400.050.0018
Screw Industry Standards: DIN 7991Length: 18mm
Fastener Finish: Black OxideMaterial Grade: Class 10.9
Thread Style: Fully ThreadedBasic Material: Steel
Screw Head Type: FlatSystem of Measurement: Metric
Thread Dia.: M5Drive Type: Hex Socket
Screw Style: Socket Head Cap ScrewDrive Size: 3mm
Head Height: 2.8mmVented Hole Size: Not Vented
Min. Tensile Strength: 150,800 psiThread Length: 18mm
Head Dia.: 10mmFastener Thread Type: Metric Coarse
Dia./Thread Size: M5-0.80Rockwell Hardness: C32 to C39
Thread Direction: Right HandItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M5-0.80, Length 18mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 100

Reviews