M5-0.8 x 22 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1554786| Mfr #: M07400.050.0022

$14.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C32 to C39
Length: 22mm
Head Dia.: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1554786 Mfr #: M07400.050.0022
Rockwell Hardness: C32 to C39Length: 22mm
Head Dia.: 10mmScrew Style: Socket Head Cap Screw
Drive Size: 3mmThread Style: Fully Threaded
Drive Type: Hex SocketItem: Metric Socket Flat Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 150,800 psi
Fastener Finish: Black OxideBasic Material: Steel
Screw Head Type: FlatThread Length: 22mm
Vented Hole Size: Not VentedFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 7991Dia./Thread Size: M5-0.80
Material Grade: Class 10.9Head Height: 2.8mm
System of Measurement: MetricThread Dia.: M5
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M5-0.80, Length 22mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 100

Reviews