Shop Alternate Products
This Product is Discontinued
Zoro Select
0.80mm Metric Socket Flat Head Cap Screw, Black Oxide 10.9 Steel, 100 PK (Discontinued)
Mfr # 1GEH1
Zoro # G2471375
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 0.80mm
- Drive Type Hex Socket
- Drive Size 3mm
- Material 10.9 Steel