M5-0.8 x 50 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1162034| Mfr #: FHS120550-100P

$26.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 1220N psi
Length: 50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162034 Mfr #: FHS120550-100P
Basic Material: SteelMin. Tensile Strength: 1220N psi
Length: 50mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M5-0.80Material Grade: Class 10.9
System of Measurement: MetricHead Dia.: 11.2mm
Head Height: 3.1mmScrew Industry Standards: ASME B18.3
Drive Size: 3mmVented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 16mm
Thread Dia.: M5Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C38 to C43Fastener Finish: Black Oxide
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M5-0.80, Length 50mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 3.1mm, Thread Dia. M5, Package Quantity 100

Reviews