SHCS, Flat, Steel, M6-1.00x14mm, PK100

VALUE BRAND| Zoro #: G0620751| Mfr #: 6DU64

$8.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Flat Head Cap Screw
Length: 14mm
Drive Size: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620751 Mfr #: 6DU64
Item: Metric Socket Flat Head Cap ScrewLength: 14mm
Drive Size: 4mmDrive Type: Hex Socket
Thread Length: 14mmThread Style: Fully Threaded
Rockwell Hardness: C32 to C39Thread Direction: Right Hand
Head Dia.: 12mmHead Height: 3.3mm
Min. Tensile Strength: 150,800 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M6
Dia./Thread Size: M6-1.00Vented Hole Size: Not Vented
Material Grade: Class 10.9Fastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7991
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M6-1.00, Length 14mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 14mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 100

Reviews