1.25mm Metric Socket Flat Head Cap Screw, Black Oxide 10.9 Steel, 100 PK (Discontinued)
- Mfr # FHS100820-100P
- Zoro # G2084022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FHS100820-100P
Zoro #
G2084022
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1.25mm
Drive Size
5mm
Thread Length
20mm
Head Height
5mm
Vented Hole Size
Not Vented
Fastener Length
20mm
Details
System of Measurement
Metric
Drive Type
Hex Socket
Material
10.9 Steel
Finish
Black Oxide
Item
Metric Socket Flat Head Cap Screw
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C38 to C43
Thread Style
Fully Threaded
Class
4g6g
Thread Direction
Right Hand
Thread Type
Coarse
Head Type
Flat
Description
Metric Socket Flat Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Hex Socket, Drive Size 5mm, Material 10.9 Steel, Finish Black Oxide, Thread Size 1.25mm, Fastener Length 20mm, Head Height 5mm, Thread Style Fully Threaded, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.