THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M8-1.25 x 50 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0813504| Mfr #: 6DU81

$6.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813504 Mfr #: 6DU81
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Black Oxide
Min. Tensile Strength: 150,800 psiMaterial Grade: Class 10.9
Rockwell Hardness: C32 to C39System of Measurement: Metric
Head Dia.: 16mmDrive Type: Hex Socket
Thread Length: 50mmThread Style: Fully Threaded
Screw Industry Standards: DIN 7991Length: 50mm
Drive Size: 5mmThread Dia.: M8
Dia./Thread Size: M8-1.25Screw Style: Socket Head Cap Screw
Head Height: 4.4mmScrew Head Type: Flat
Basic Material: SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M8-1.25, Length 50mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 25

Reviews