STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

SHCS, Flat, Steel, M8-1.25x65mm, PK5

VALUE BRAND| Zoro #: G1513251| Mfr #: 6DU84

$4.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Flat Head Cap Screw
Length: 65mm
Drive Size: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1513251 Mfr #: 6DU84
Item: Metric Socket Flat Head Cap ScrewLength: 65mm
Drive Size: 5mmDrive Type: Hex Socket
Thread Length: 65mmThread Style: Fully Threaded
Rockwell Hardness: C32 to C39Thread Direction: Right Hand
Head Dia.: 16mmHead Height: 4.4mm
Min. Tensile Strength: 150,800 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M8
Dia./Thread Size: M8-1.25Vented Hole Size: Not Vented
Material Grade: Class 10.9Fastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7991
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M8-1.25, Length 65mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 65mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 5

Reviews