M8-1.25 x 70 mm. Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0365741| Mfr #: FHS120870-100P

$43.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 1220N psi
Length: 70mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365741 Mfr #: FHS120870-100P
Basic Material: SteelMin. Tensile Strength: 1220N psi
Length: 70mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M8-1.25Material Grade: Alloy Steel
System of Measurement: MetricHead Dia.: 18mm
Head Height: 5mmScrew Industry Standards: ASME B18.3
Drive Size: 5mmVented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 22mm
Thread Dia.: M8Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C38 to C43Fastener Finish: Black Oxide
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 70mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M8, Package Quantity 100

Reviews