M8-1.25 x 80 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0863423| Mfr #: 6DU85

$5.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 150,800 psi
Item: Metric Socket Flat Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0863423 Mfr #: 6DU85
Min. Tensile Strength: 150,800 psiItem: Metric Socket Flat Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7991
Thread Direction: Right HandLength: 80mm
Basic Material: SteelHead Dia.: 16mm
Material Grade: Class 10.9Rockwell Hardness: C32 to C39
Screw Head Type: FlatThread Length: 80mm
Drive Size: 5mmHead Height: 4.4mm
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M8
Dia./Thread Size: M8-1.25Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M8-1.25, Length 80mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 80mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 10

Reviews