#10-24 x 1/2" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0944176| Mfr #: LHSIA-100050-100P

$10.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0944176 Mfr #: LHSIA-100050-100P
Screw Head Type: LowDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 20 Degrees F to 400 Degrees F
Head Height: 3/32Head Dia.: 5/16"
Thread Length: 1/2"Drive Size: 5/32"
Length: 1/2"Fastener Thread Type: UNC
Dia./Thread Size: #10-24Thread Dia.: #10
Min. Tensile Strength: 135, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 3/32, Thread Dia. #10, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.