#10-24 x 3/4" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0521622| Mfr #: 1AYL4

$12.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0521622 Mfr #: 1AYL4
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: #10-24Thread Dia.: #10
Thread Direction: Right HandFastener Finish: Black Oxide
Temp. Range: - 20 Degrees F to 400 Degrees FMaterial Grade: Alloy Steel
Length: 3/4"Vented Hole Size: Not Vented
Item: Socket Head Cap ScrewBasic Material: Steel
Min. Tensile Strength: 135, 000 psiHead Height: 1/16"
Head Dia.: 5/16"Screw Head Type: Low
Rockwell Hardness: C39 to C44Screw Style: Socket Head Cap Screw
Thread Style: Fully ThreadedScrew Industry Standards: ASTM A574, ASME B18.3
Thread Length: 3/4"Fastener Thread Type: UNC
Drive Size: 5/32"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.