- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- #10 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
#10 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (Discontinued)
Mfr # 1AYL2
Zoro # G1055765
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #10
- Screw Length 3/8 in
- Screw Head Type Low
- Drive Type Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1AYL2
-
Zoro #
G1055765
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10 |
Screw Length | 3/8 in |
Drive Size | 3/32 in |
Thread Length | 3/8 in |
Head Height | 0.098 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 3/8 in |
Minimum Thread Length | 3/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.312 in |
Fastener Length | 3/8 in |
Flange Diameter | Not Applicable |
Vent Hole Diameter | Not Applicable |
Head Dia. | 0.3125 in |
Length | 3/8 in |
Dia./Thread Size | #10-24 |
Details
System of Measurement | Inch |
Screw Head Type | Low |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Min. Tensile Strength | 145,000 psi |
Standards | ASME B18.3, ASTM A574 |
Item | Socket Head Cap Screw |
Thread Direction | Right Hand |
Class | 3A |
Temp. Range | - 20 Degrees F to 400 Degrees F |
Rockwell Hardness | C39 to C44 |
Fastener Thread Type | UNC (Coarse) |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Special Features | Not Applicable |
Tensile Strength | 145,000 psi |
Material Type | Steel |
Finish Type | Black Oxide |
Thread Pitch | Not Applicable |
Maximum Temperature | 400 Degrees F |
Material Quality Standards | ASTM A574 |
Countersink Angle | Not Applicable |
Thread Fit | 3A |
Minimum Temperature | -20 Degrees F |
Flange Thickness | Not Applicable |
Head Type | Low-Profile Standard |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3, ASTM A574 |
Material Grade | Alloy Steel |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Steel, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.098 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable