#10-32 x 5/8" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2023034| Mfr #: 187423

$10.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2023034 Mfr #: 187423
Screw Head Type: LowDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 20 Degrees F to 400 Degrees F
Fastener Thread Type: UNFDia./Thread Size: #10-32
Thread Dia.: #10Min. Tensile Strength: 135, 000 psi
Head Height: 7/64Head Dia.: 5/16"
Thread Length: 5/8"Drive Size: 5/32"
Length: 5/8"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 7/64, Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.