1/4"-20 x 1" Black Oxide Alloy Steel Low Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1091921| Mfr #: 1AYN4

$8.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1091921 Mfr #: 1AYN4
Head Dia.: 3/8"Screw Head Type: Low
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 1/8"Dia./Thread Size: 1/4"-20
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Rockwell Hardness: C39 to C44Thread Dia.: 1/4"
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Temp. Range: - 20 Degrees F to 400 Degrees FMin. Tensile Strength: 135, 000 psi
Head Height: 1/8"Thread Length: 1"
Length: 1"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/8 In., Thread Dia. 1/4 In., Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.