1/4"-20 x 3/4" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2447995| Mfr #: LHSIA0250075-100P

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2447995 Mfr #: LHSIA0250075-100P
Vented Hole Size: Not VentedThread Dia.: 1/4"
Drive Type: Hex SocketDia./Thread Size: 1/4"-20
Fastener Finish: Black OxideBasic Material: Steel
Screw Style: Socket Head Cap ScrewTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 1/8"
Rockwell Hardness: C39 to C44Screw Head Type: Low
Head Dia.: 3/8"System of Measurement: Inch
Item: Socket Head Cap ScrewThread Style: Fully Threaded
Material Grade: Alloy SteelThread Direction: Right Hand
Min. Tensile Strength: 135, 000 psiHead Height: 1/8
Thread Length: 3/4"Length: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/8, Thread Dia. 1/4 In., Package Quantity 100

Product Reviews