JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-20 x 3/8" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2272663| Mfr #: 1AYL9

$11.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2272663 Mfr #: 1AYL9
Screw Industry Standards: ASTM A574, ASME B18.3Dia./Thread Size: 1/4"-20
Fastener Finish: Black OxideThread Style: Fully Threaded
Head Dia.: 3/8"Screw Style: Socket Head Cap Screw
Drive Type: Hex SocketDrive Size: 1/8"
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Basic Material: SteelThread Direction: Right Hand
Temp. Range: - 20 Degrees F to 400 Degrees FThread Dia.: 1/4"
Item: Socket Head Cap ScrewScrew Head Type: Low
System of Measurement: InchRockwell Hardness: C39 to C44
Min. Tensile Strength: 145, 000 psiHead Height: 1/4"
Thread Length: 3/8"Length: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.