3/8"-16 x 1/2" Black Oxide Alloy Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0817284| Mfr #: 1AYP1

$8.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0817284 Mfr #: 1AYP1
Screw Head Type: LowDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 20 Degrees F to 400 Degrees F
Thread Length: 1/2"Drive Size: 3/16"
Length: 1/2"Fastener Thread Type: UNC
Dia./Thread Size: 3/8"-16Thread Dia.: 3/8"
Min. Tensile Strength: 135, 000 psiHead Height: 3/8"
Head Dia.: 9/16"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.