JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/8"-16 x 3/4" Black Oxide Alloy Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2243141| Mfr #: 1AYP2

$8.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2243141 Mfr #: 1AYP2
Drive Size: 3/16"Drive Type: Hex Socket
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideItem: Socket Head Cap Screw
Screw Head Type: LowScrew Industry Standards: ASTM A574, ASME B18.3
Length: 3/4"Dia./Thread Size: 3/8"-16
Screw Style: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Material Grade: Alloy SteelVented Hole Size: Not Vented
Temp. Range: - 20 Degrees F to 400 Degrees FSystem of Measurement: Inch
Head Height: 3/8"Min. Tensile Strength: 135, 000 psi
Head Dia.: 9/16"Thread Direction: Right Hand
Thread Length: 3/4"Thread Dia.: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.