20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

5/16"-18 x 3/4" Black Oxide Alloy Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1828854| Mfr #: 1AYN6

$4.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1828854 Mfr #: 1AYN6
Screw Industry Standards: ASTM A574, ASME B18.3Item: Socket Head Cap Screw
Fastener Thread Type: UNCThread Dia.: 5/16"
Drive Size: 5/16"Fastener Finish: Black Oxide
Head Height: 5/16"Temp. Range: - 20 Degrees F to 400 Degrees F
Head Dia.: 7/16"Basic Material: Steel
Material Grade: Alloy SteelSystem of Measurement: Inch
Screw Head Type: LowThread Style: Fully Threaded
Drive Type: Hex SocketMin. Tensile Strength: 135, 000 psi
Vented Hole Size: Not VentedScrew Style: Socket Head Cap Screw
Thread Direction: Right HandDia./Thread Size: 5/16"-18
Rockwell Hardness: C39 to C44Thread Length: 3/4"
Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 25
Save 15%. Sign up for Z-mail.