#8-32 x 1" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0380082| Mfr #: LHSIA0-80100-100P

$8.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0380082 Mfr #: LHSIA0-80100-100P
Thread Direction: Right HandThread Style: Fully Threaded
Screw Style: Socket Head Cap ScrewMaterial Grade: Alloy Steel
Drive Size: 5/64"Head Height: 5/64"
Basic Material: SteelVented Hole Size: Not Vented
Fastener Finish: Black OxideDrive Type: Hex Socket
Dia./Thread Size: #8-32Rockwell Hardness: C39 to C44
Temp. Range: - 20 Degrees F to 400 Degrees FSystem of Measurement: Inch
Thread Dia.: #8Head Dia.: 17/64
Screw Head Type: LowScrew Industry Standards: ASTM A574, ASME B18.3
Min. Tensile Strength: 135, 000 psiItem: Socket Head Cap Screw
Thread Length: 2"Length: 1"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.