20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#8-32 x 1/2" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0404783| Mfr #: LHSIA0-80050-100P

$8.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0404783 Mfr #: LHSIA0-80050-100P
Fastener Finish: Black OxideSystem of Measurement: Inch
Screw Style: Socket Head Cap ScrewVented Hole Size: Not Vented
Screw Head Type: LowItem: Socket Head Cap Screw
Drive Type: Hex SocketScrew Industry Standards: ASTM A574, ASME B18.3
Material Grade: Alloy SteelBasic Material: Steel
Thread Style: Fully ThreadedThread Direction: Right Hand
Temp. Range: - 20 Degrees F to 400 Degrees FRockwell Hardness: C39 to C44
Min. Tensile Strength: 135, 000 psiHead Height: 5/64"
Head Dia.: 17/64Thread Length: 1/2"
Drive Size: 5/64"Length: 1/2"
Fastener Thread Type: UNCDia./Thread Size: #8-32
Thread Dia.: #8Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100
Save 15%. Sign up for Z-mail.