JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#8-32 x 3/4" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0328781| Mfr #: LHSIA0-80075-100P

$9.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0328781 Mfr #: LHSIA0-80075-100P
Head Height: 5/64"Dia./Thread Size: #8-32
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Thread Style: Fully ThreadedItem: Socket Head Cap Screw
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Material Grade: Alloy SteelRockwell Hardness: C39 to C44
System of Measurement: InchDrive Type: Hex Socket
Thread Direction: Right HandThread Dia.: #8
Temp. Range: - 20 Degrees F to 400 Degrees FDrive Size: 5/64"
Head Dia.: 17/64Vented Hole Size: Not Vented
Screw Head Type: LowMin. Tensile Strength: 135, 000 psi
Thread Length: 3/4"Length: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.