20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

#8-32 x 3/8" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1570536| Mfr #: LHSIA0-80037-100P

$7.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1570536 Mfr #: LHSIA0-80037-100P
Screw Head Type: LowDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 20 Degrees F to 400 Degrees F
Drive Size: 5/64"Length: 3/8"
Fastener Thread Type: UNCDia./Thread Size: #8-32
Thread Dia.: #8Min. Tensile Strength: 145, 000 psi
Head Height: 5/64"Head Dia.: 17/64
Thread Length: 3/8"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.