LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M10-1.50 x 60mm A2 Stainless Steel Low Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1700465| Mfr #: 6EA38

$9.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 116,000 psi
Length: 60mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1700465 Mfr #: 6EA38
Basic Material: Stainless SteelMin. Tensile Strength: 116,000 psi
Length: 60mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M10-1.50Material Grade: A2
System of Measurement: MetricHead Dia.: 16mm
Head Height: 6mmScrew Industry Standards: DIN 7984
Drive Size: 7mmVented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 26mm
Thread Dia.: M10Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Plain
Screw Head Type: LowItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 60mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 7mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 26mm, Head Height 6mm, Thread Dia. M10, Package Quantity 5

Reviews