Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M3-0.50 x 12mm A2 Stainless Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0251517| Mfr #: 6DY82

$3.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 101,500 psi
Length: 12mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251517 Mfr #: 6DY82
Basic Material: Stainless SteelMin. Tensile Strength: 101,500 psi
Length: 12mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M3-0.50Material Grade: A2
System of Measurement: MetricHead Dia.: 5.5mm
Head Height: 2mmScrew Industry Standards: DIN 7984
Drive Size: 2mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 12mm
Thread Dia.: M3Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Plain
Screw Head Type: LowItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M3-0.50, Length 12mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 2mm, Thread Dia. M3, Package Quantity 25

Reviews