BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

SHCS, Low, A2 SS, M4-0.70x35mm, PK25

VALUE BRAND| Zoro #: G0440921| Mfr #: 6DY91

$10.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 35mm
Drive Size: 2.50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0440921 Mfr #: 6DY91
Item: Metric Socket Head Cap ScrewLength: 35mm
Drive Size: 2.50mmDrive Type: Hex Socket
Thread Length: 14mmThread Style: Partially Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 7mmHead Height: 2.8mm
Min. Tensile Strength: 176,900 psiSystem of Measurement: Metric
Basic Material: Stainless SteelThread Dia.: M4
Dia./Thread Size: M4-0.70Vented Hole Size: Not Vented
Material Grade: A2Fastener Finish: Plain
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7984
Screw Style: Socket Head Cap ScrewScrew Head Type: Low
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M4-0.70, Length 35mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 14mm, Head Height 2.8mm, Thread Dia. M4, Package Quantity 25

Reviews