M4-0.70 x 40mm A2 Stainless Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1238072| Mfr #: 6DY92

$9.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: M4
Fastener Finish: Plain
Head Height: 2.8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238072 Mfr #: 6DY92
Thread Dia.: M4Fastener Finish: Plain
Head Height: 2.8mmItem: Metric Socket Head Cap Screw
Min. Tensile Strength: 176,900 psiMaterial Grade: A2
Rockwell Hardness: C39 to C44Fastener Thread Type: Metric Coarse
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Head Type: LowScrew Industry Standards: DIN 7984
System of Measurement: MetricDrive Type: Hex Socket
Dia./Thread Size: M4-0.70Vented Hole Size: Not Vented
Thread Length: 14mmBasic Material: Stainless Steel
Drive Size: 2.50mmLength: 40mm
Head Dia.: 7mmThread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M4-0.70, Length 40mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.50mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 14mm, Head Height 2.8mm, Thread Dia. M4, Package Quantity 25

Reviews