Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

SHCS, Low, A2 SS, M5-0.80x12mm, PK50

VALUE BRAND| Zoro #: G2348157| Mfr #: M51040.050.0012

$7.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 12mm
Drive Size: 3mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348157 Mfr #: M51040.050.0012
Item: Metric Socket Head Cap ScrewLength: 12mm
Drive Size: 3mmDrive Type: Hex Socket
Thread Length: 12mmThread Style: Fully Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 8.5mmHead Height: 3.5mm
Min. Tensile Strength: 176,900 psiSystem of Measurement: Metric
Basic Material: Stainless SteelThread Dia.: M5
Dia./Thread Size: M5-0.80Vented Hole Size: Not Vented
Material Grade: A2Fastener Finish: Plain
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7984
Screw Style: Socket Head Cap ScrewScrew Head Type: Low
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M5-0.80, Length 12mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 3.5mm, Thread Dia. M5, Package Quantity 50

Reviews