LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

SHCS, Low, A2 SS, M5-0.80x40mm, PK10

VALUE BRAND| Zoro #: G1955082| Mfr #: 6EA10

$4.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 40mm
Drive Size: 3mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955082 Mfr #: 6EA10
Item: Metric Socket Head Cap ScrewLength: 40mm
Drive Size: 3mmDrive Type: Hex Socket
Thread Length: 16mmThread Style: Partially Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 8.5mmHead Height: 3.5mm
Min. Tensile Strength: 101,500 psiSystem of Measurement: Metric
Basic Material: Stainless SteelThread Dia.: M5
Dia./Thread Size: M5-0.80Vented Hole Size: Not Vented
Material Grade: A2Fastener Finish: Plain
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7984
Screw Style: Socket Head Cap ScrewScrew Head Type: Low
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M5-0.80, Length 40mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 3.5mm, Thread Dia. M5, Package Quantity 10

Reviews