SHCS, Low, A2 SS, M6-1.00x40mm, PK10

VALUE BRAND| Zoro #: G1007422| Mfr #: 6EA19

$6.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 40mm
Drive Size: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007422 Mfr #: 6EA19
Item: Metric Socket Head Cap ScrewLength: 40mm
Drive Size: 4mmDrive Type: Hex Socket
Thread Length: 18mmThread Style: Partially Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 10mmHead Height: 4mm
Min. Tensile Strength: 101,500 psiSystem of Measurement: Metric
Basic Material: Stainless SteelThread Dia.: M6
Dia./Thread Size: M6-1.00Vented Hole Size: Not Vented
Material Grade: A2Fastener Finish: Plain
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7984
Screw Style: Socket Head Cap ScrewScrew Head Type: Low
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M6-1.00, Length 40mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 4mm, Thread Dia. M6, Package Quantity 10

Reviews