M6-1.00 x 45mm A2 Stainless Steel Low Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0321842| Mfr #: 6EA20

$5.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 101,500 psi
Length: 45mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321842 Mfr #: 6EA20
Basic Material: Stainless SteelMin. Tensile Strength: 101,500 psi
Length: 45mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M6-1.00Material Grade: A2
System of Measurement: MetricHead Dia.: 10mm
Head Height: 4mmScrew Industry Standards: DIN 7984
Drive Size: 4mmVented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 18mm
Thread Dia.: M6Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Plain
Screw Head Type: LowItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M6-1.00, Length 45mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 4mm, Thread Dia. M6, Package Quantity 10

Reviews