LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M8-1.25 x 25mm A2 Stainless Steel Low Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1773466| Mfr #: 6EA26

$4.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 101,500 psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773466 Mfr #: 6EA26
Min. Tensile Strength: 101,500 psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7984
Thread Direction: Right HandLength: 25mm
Basic Material: Stainless SteelHead Dia.: 13mm
Material Grade: A2Rockwell Hardness: C39 to C44
Screw Head Type: LowThread Length: 22mm
Drive Size: 5mmHead Height: 5mm
Fastener Finish: PlainScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M8
Dia./Thread Size: M8-1.25Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 25mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M8, Package Quantity 10

Reviews