WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Low, A2 SS, M8-1.25x45mm, PK10

VALUE BRAND| Zoro #: G2211011| Mfr #: 6EA30

$9.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 116,000 psi
Length: 45mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2211011 Mfr #: 6EA30
Basic Material: Stainless SteelMin. Tensile Strength: 116,000 psi
Length: 45mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M8-1.25Material Grade: A2
System of Measurement: MetricHead Dia.: 13mm
Head Height: 5mmScrew Industry Standards: DIN 7984
Drive Size: 5mmVented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 22mm
Thread Dia.: M8Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Plain
Screw Head Type: LowItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 45mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M8, Package Quantity 10

Product Reviews