M8-1.25 x 60mm A2 Stainless Steel Low Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0896314| Mfr #: 6EA33

$6.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 116,000 psi
Length: 60mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896314 Mfr #: 6EA33
Basic Material: Stainless SteelMin. Tensile Strength: 116,000 psi
Length: 60mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M8-1.25Material Grade: A2
System of Measurement: MetricHead Dia.: 13mm
Head Height: 5mmScrew Industry Standards: DIN 7984
Drive Size: 5mmVented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 22mm
Thread Dia.: M8Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Plain
Screw Head Type: LowItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 60mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M8, Package Quantity 5

Reviews