M10-1.50 x 16mm Black 8.8 Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0573912| Mfr #: 6EA83

$9.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0573912 Mfr #: 6EA83
Rockwell Hardness: C22 to C32Fastener Thread Type: Metric Coarse
Screw Head Type: LowDrive Type: Hex Socket
Vented Hole Size: Not VentedThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Industry Standards: DIN 7984
Basic Material: SteelFastener Finish: Black Oxide
Material Grade: Class 8.8Item: Metric Socket Head Cap Screw
System of Measurement: MetricDia./Thread Size: M10-1.50
Thread Dia.: M10Min. Tensile Strength: 116, 000 psi
Head Height: 6mmHead Dia.: 16mm
Thread Style: Fully ThreadedThread Length: 16mm
Drive Size: 7mmLength: 16mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M10-1.50, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 7mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 6mm, Thread Dia. M10, Package Quantity 25
Save 15%. Sign up for Z-mail.