JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M10-1.50 x 20mm Black 8.8 Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1044267| Mfr #: 6EA84

$8.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1044267 Mfr #: 6EA84
Vented Hole Size: Not VentedFastener Finish: Black Oxide
Screw Head Type: LowItem: Metric Socket Head Cap Screw
Thread Direction: Right HandRockwell Hardness: C22 to C32
Basic Material: SteelScrew Industry Standards: DIN 7984
Fastener Thread Type: Metric CoarseScrew Style: Socket Head Cap Screw
System of Measurement: MetricMaterial Grade: Class 8.8
Drive Type: Hex SocketThread Dia.: M10
Min. Tensile Strength: 116, 000 psiHead Height: 6mm
Head Dia.: 16mmThread Style: Fully Threaded
Thread Length: 20mmDrive Size: 7mm
Length: 20mmDia./Thread Size: M10-1.50
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M10-1.50, Length 20mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 7mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 6mm, Thread Dia. M10, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.