M10-1.50 x 25mm A2 Stainless Steel Low Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1962834| Mfr #: 6EA36

$7.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1962834 Mfr #: 6EA36
Thread Direction: Right HandBasic Material: Stainless Steel
System of Measurement: MetricScrew Style: Socket Head Cap Screw
Material Grade: A2Fastener Finish: Plain
Screw Industry Standards: DIN 7984Vented Hole Size: Not Vented
Rockwell Hardness: C39 to C44Drive Type: Hex Socket
Screw Head Type: LowItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseDrive Size: 7mm
Length: 25mmDia./Thread Size: M10-1.50
Thread Dia.: M10Min. Tensile Strength: 116, 000 psi
Head Height: 6mmHead Dia.: 16mm
Thread Style: Fully ThreadedThread Length: 25mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 25mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 7mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 6mm, Thread Dia. M10, Package Quantity 10
Save 15%. Sign up for Z-mail.