M12-1.75 x 25mm Black 8.8 Steel Low Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2439981| Mfr #: 6EA92

$6.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2439981 Mfr #: 6EA92
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M12-1.75Screw Style: Socket Head Cap Screw
Thread Dia.: M12Fastener Thread Type: Metric Coarse
Thread Direction: Right HandItem: Metric Socket Head Cap Screw
Vented Hole Size: Not VentedBasic Material: Steel
Min. Tensile Strength: 101, 500 psiHead Height: 7mm
Head Dia.: 18mmRockwell Hardness: C22 to C32
Thread Style: Fully ThreadedScrew Head Type: Low
Thread Length: 25mmScrew Industry Standards: DIN 7984
Drive Size: 8mmFastener Finish: Black Oxide
Length: 25mmMaterial Grade: Class 8.8
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M12-1.75, Length 25mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 7mm, Thread Dia. M12, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.