M12-1.75 x 50mm Black 8.8 Steel Low Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2241206| Mfr #: 6EA96

$7.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2241206 Mfr #: 6EA96
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M12-1.75Screw Style: Socket Head Cap Screw
Thread Dia.: M12Fastener Thread Type: Metric Coarse
Thread Direction: Right HandMin. Tensile Strength: 101, 500 psi
Head Height: 7mmHead Dia.: 18mm
Rockwell Hardness: C22 to C32Thread Style: Partially Threaded
Screw Head Type: LowThread Length: 30mm
Screw Industry Standards: DIN 7984Drive Size: 8mm
Fastener Finish: Black OxideLength: 50mm
Material Grade: Class 8.8Item: Metric Socket Head Cap Screw
Vented Hole Size: Not VentedBasic Material: Steel
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M12-1.75, Length 50mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 7mm, Thread Dia. M12, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.