M16-2.00 x 50mm Black 8.8 Steel Low Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2376796| Mfr #: 6EA99

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2376796 Mfr #: 6EA99
Thread Dia.: M16Dia./Thread Size: M16-2.00
Drive Type: Hex SocketScrew Style: Socket Head Cap Screw
Thread Direction: Right HandFastener Thread Type: Metric Coarse
System of Measurement: MetricMin. Tensile Strength: 101, 500 psi
Head Height: 9mmHead Dia.: 24mm
Rockwell Hardness: C22 to C32Thread Style: Partially Threaded
Vented Hole Size: Not VentedThread Length: 38mm
Screw Head Type: LowDrive Size: 12mm
Screw Industry Standards: DIN 7984Length: 50mm
Fastener Finish: Black OxideItem: Metric Socket Head Cap Screw
Material Grade: Class 8.8Basic Material: Steel
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M16-2.00, Length 50mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 12mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 38mm, Head Height 9mm, Thread Dia. M16, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.