M20-2.50 x 40mm Black 8.8 Steel Low Socket Head Cap Screw

VALUE BRAND| Zoro #: G1186586| Mfr #: 6EB10

$3.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1186586 Mfr #: 6EB10
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M20-2.50Thread Dia.: M20
Thread Direction: Right HandThread Style: Fully Threaded
Screw Industry Standards: DIN 7984Thread Length: 40mm
Fastener Thread Type: Metric CoarseDrive Size: 14mm
Fastener Finish: Black OxideLength: 40mm
Material Grade: Class 8.8Item: Metric Socket Head Cap Screw
Vented Hole Size: Not VentedBasic Material: Steel
Min. Tensile Strength: 101, 500 psiHead Height: 11mm
Head Dia.: 30mmScrew Head Type: Low
Rockwell Hardness: C22 to C32Screw Style: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M20-2.50, Length 40mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 11mm, Thread Dia. M20

Product Reviews

Save 15%. Sign up for Z-mail.