M20-2.50 x 50mm Black 8.8 Steel Low Socket Head Cap Screw

VALUE BRAND| Zoro #: G0916167| Mfr #: 6EB11

$6.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0916167 Mfr #: 6EB11
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M20-2.50Thread Direction: Right Hand
Thread Dia.: M20Thread Length: 46mm
Fastener Thread Type: UNFDrive Size: 14mm
Length: 50mmMaterial Grade: Class 8.8
Item: Metric Socket Head Cap ScrewVented Hole Size: Not Vented
Basic Material: SteelMin. Tensile Strength: 101, 500 psi
Head Height: 11mmHead Dia.: 30mm
Rockwell Hardness: C22 to C32Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, M20-2.50, Length 50mm, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 14mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 46mm, Head Height 11mm, Thread Dia. M20

Product Reviews

Save 15%. Sign up for Z-mail.