M4-0.70 x 16mm A2 Stainless Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0635451| Mfr #: 6DY88

$4.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0635451 Mfr #: 6DY88
Fastener Thread Type: Metric CoarseDrive Type: Hex Socket
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Thread Dia.: M4System of Measurement: Metric
Dia./Thread Size: M4-0.70Screw Industry Standards: DIN 7984
Drive Size: 2.50mmFastener Finish: Plain
Length: 16mmMaterial Grade: A2
Item: Metric Socket Head Cap ScrewVented Hole Size: Not Vented
Basic Material: Stainless SteelMin. Tensile Strength: 101, 500 psi
Head Height: 2.8mmHead Dia.: 7mm
Rockwell Hardness: C39 to C44Thread Style: Partially Threaded
Screw Head Type: LowThread Length: 14mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M4-0.70, Length 16mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 14mm, Head Height 2.8mm, Thread Dia. M4, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.