M5-0.80 x 10mm Black 8.8 Steel Low Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1547777| Mfr #: M07080.050.0010

$11.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1547777 Mfr #: M07080.050.0010
Vented Hole Size: Not VentedItem: Metric Socket Head Cap Screw
Screw Head Type: LowDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewFastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseMaterial Grade: Class 8.8
System of Measurement: MetricThread Direction: Right Hand
Basic Material: SteelScrew Industry Standards: DIN 7984
Rockwell Hardness: C22 to C32Dia./Thread Size: M5-0.80
Thread Dia.: M5Min. Tensile Strength: 116, 000 psi
Head Height: 3.5mmHead Dia.: 8.5mm
Thread Style: Fully ThreadedThread Length: 10mm
Drive Size: 3mmLength: 10mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M5-0.80, Length 10mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 3.5mm, Thread Dia. M5, Package Quantity 100
Save 15%. Sign up for Z-mail.