JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M5-0.80 x 20mm A2 Stainless Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1394382| Mfr #: 6DY96

$5.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1394382 Mfr #: 6DY96
System of Measurement: MetricThread Direction: Right Hand
Head Height: 3.5mmThread Dia.: M5
Drive Type: Hex SocketFastener Thread Type: Metric Coarse
Head Dia.: 8.5mmItem: Metric Socket Head Cap Screw
Drive Size: 3mmScrew Industry Standards: DIN 7984
Screw Head Type: LowVented Hole Size: Not Vented
Screw Style: Socket Head Cap ScrewDia./Thread Size: M5-0.80
Fastener Finish: PlainMaterial Grade: A2
Basic Material: Stainless SteelMin. Tensile Strength: 176, 900 psi
Rockwell Hardness: C39 to C44Thread Style: Partially Threaded
Thread Length: 16mmLength: 20mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M5-0.80, Length 20mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 3.5mm, Thread Dia. M5, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.