M5-0.80 x 25mm A2 Stainless Steel Low Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1580817| Mfr #: 6DY97

$11.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1580817 Mfr #: 6DY97
Head Height: 3.5mmHead Dia.: 8.5mm
Screw Head Type: LowDrive Type: Hex Socket
System of Measurement: MetricDrive Size: 3mm
Dia./Thread Size: M5-0.80Screw Style: Socket Head Cap Screw
Thread Dia.: M5Fastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: DIN 7984
Rockwell Hardness: C39 to C44Thread Style: Partially Threaded
Thread Length: 16mmLength: 25mm
Fastener Finish: PlainMaterial Grade: A2
Basic Material: Stainless SteelMin. Tensile Strength: 176, 900 psi
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Stainless Steel, Material Grade A2, M5-0.80, Length 25mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 3.5mm, Thread Dia. M5, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.